Zoro Homepage

Closure Plates, fits 800mm, Lt Gray, Steel

  • Mfr # PCECGP8

  • Zoro # G6846736


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Size
31.38 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCECGP8
Zoro #
G6846736
UPC #
783510343293
Country of Origin
Mexico

Dimensions

Size
31.38 in
Thickness
14 ga / 1.9 mm

Details

Item
Closure Plates,fits 800mm ,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Weight
8.50 lb
Series
ProLine

Description

Closure Plates,fits 800mm ,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.