Zoro Homepage

Combination Lock, Steel 3-Digit

  • Mfr # PTLCMB3B

  • Zoro # G5833644


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Die Cast
For Use With
AccessPlus II, L-Box, D-Box, Comline, ProTek
Application
Indoor
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTLCMB3B
Zoro #
G5833644
UPC #
783510156664
Country of Origin
Germany

Details

Item
Combination Lock,Steel 3-Digit
Material
Mild Steel
Finish
Zinc Die Cast
For Use With
AccessPlus II, L-Box, D-Box, Comline, ProTek
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Weight
0.28 lb

Description

Combination Lock,Steel 3-Digit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.