Zoro Homepage

COMLINE OSP Package, Type 4X, 1281x600x500mm, Lt Gray, Aluminum

  • Mfr # ECL906050PB

  • Zoro # G6781198


product price: $4,784.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Depth
19.69 in
Height
50.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL906050PB
Zoro #
G6781198
UPC #
783510211479
Country of Origin
Mexico

Dimensions

Depth
19.69 in
Height
50.43 in
Width
23.62 in
Size
50.43 in x 23.62 in x 19.69 in
Door Thickness
0.1 in / 2.5 mm
Body Thickness
0.125 in / 3 mm

Details

Item
Comline Osp Package,Type 4x,1281x600x5
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Standards
Rack Units
18
Weight
117 lb
Series
ComLine
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66

Description

Comline Osp Package,Type 4x,1281x600x5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.