
COMLINE OSP Package, Type 4X, 1281x700x600mm, Lt Gray, Aluminum
Mfr # ECL907060PB
Zoro # G6781347
product price: $5,037.99
/eaKey Features
Material
Aluminum
Finish
Powder Coated
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL907060PB
Zoro #
G6781347
UPC #
783510211486
Country of Origin
Mexico
Dimensions
Width
27.56 in
Height
50.43 in
Depth
23.62 in
Size
50.43 in x 27.56 in x 23.62 in
Door Thickness
0.1 in / 2.5 mm
Body Thickness
0.125 in / 3 mm
Details
Item
Comline Osp Package,Type 4x,1281x700x6
Material
Aluminum
Finish
Powder Coated
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Features
Watertight, Corrosion-Resistant
Standards
Rack Units
18
Weight
143 lb
Series
ComLine
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Description
Comline Osp Package,Type 4x,1281x700x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.