Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comline Osp Package, Type 4x, 600x600x50

  • Mfr # ECL606050P

  • Zoro # G5842376


product price: $4,427.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Height
23.62 in
NEMA Enclosure Type
3R, 4X, 12
Depth
19.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL606050P
Zoro #
G5842376
UPC #
783510170264
Country of Origin
Mexico

Dimensions

Height
23.62 in
Depth
19.68 in
Size
23.62 in x 23.62 in x 19.68 in
Width
23.62 in
Door Thickness
0.1 in / 2.5 mm
Body Thickness
0.125 in / 3 mm

Details

Item
Comline Osp Package,Type 4x,600x600x50
Material
Aluminum
Finish
Powder Coated
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Features
Watertight, Corrosion-Resistant
Rack Units
12
Weight
75 lb
Series
ComLine
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; EC60529, IP66; Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D; EIA 310-D with 19 in. spacing for rack equipment; Meets BICSI TDMM, Tenth Edition, Chapter 7, Telecommunication Enclosures (TE); Cabinet is RoHS compliant; NEBS is a trademark of Telcordia
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66

Description

Comline Osp Package,Type 4x,600x600x50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.