
Comline Osp Package, Type 4x, 900x600x50
Mfr # ECL906050P
Zoro # G5842333
product price: $4,192.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Finish
Powder Coated
Depth
19.68 in
Size
35.43 in x 23.62 in x 19.68 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL906050P
Zoro #
G5842333
UPC #
783510170271
Country of Origin
Mexico
Dimensions
Depth
19.68 in
Size
35.43 in x 23.62 in x 19.68 in
Height
35.43 in
Width
23.62 in
Door Thickness
0.1 in / 2.5 mm
Body Thickness
0.125 in / 3 mm
Details
Item
Comline Osp Package,Type 4x,900x600x50
Material
Aluminum
Finish
Powder Coated
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Rack Units
18
Series
ComLine
Weight
80 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Description
Comline Osp Package,Type 4x,900x600x50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.