Zoro Homepage

Comline Osp Package, Type 4x, 900x700x50

  • Mfr # ECL907060P

  • Zoro # G5842324


product price: $4,900.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Size
35.43 in x 27.56 in x 23.62 in
Color
Light Gray
Width
27.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL907060P
Zoro #
G5842324
UPC #
783510170288
Country of Origin
Mexico

Dimensions

Size
35.43 in x 27.56 in x 23.62 in
Width
27.56 in
Height
35.43 in
Depth
23.62 in
Door Thickness
0.1 in / 2.5 mm
Body Thickness
0.125 in / 3 mm

Details

Item
Comline Osp Package,Type 4x,900x700x50
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Rack Units
18
Series
ComLine
Weight
112 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66

Description

Comline Osp Package,Type 4x,900x700x50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.