Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMLINE, Type 4X, 1500x900x300mm, Gray, Aluminum

  • Mfr # ECL1509030

  • Zoro # G6851277


product price: $5,706.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Size
59.06 in x 35.43 in x 11.81 in
Width
35.43 in
Height
59.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL1509030
Zoro #
G6851277
UPC #
783510371692
Country of Origin
Mexico

Dimensions

Size
59.06 in x 35.43 in x 11.81 in
Width
35.43 in
Height
59.06 in
Depth
11.81 in
Body Thickness
0.08 in / 2 mm
Door Thickness
2.5 mm / 0.1 in

Details

Item
COMLINE,Type 4X,1500x900x300mm,Gray,
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA File No. 42186: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; IEC 60529, IP66; Designed to meet NEBS™-Telcordia GR487, GR63, IEC 48D; Meets Type 3RX requirements; NEBS is a trademark of Telcordia
Weight
1 lb
Series
ComLine
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Latch Points
3

Description

COMLINE,Type 4X,1500x900x300mm,Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.