
1 or 3 Point Latch Electrical Enclosures, 15-3/4 in H, 7.87 in D, 15-3/4 in W, NEMA 4X, Aluminum
Mfr # ECL404020CH
Zoro # G5233576
product price: $1,886.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
15-3/4 in
Nominal Height
15-3/4 in
Nominal Depth
7.87 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL404020CH
Zoro #
G5233576
UPC #
783510379698
Country of Origin
Mexico
Dimensions
Nominal Width
15-3/4 in
Nominal Height
15-3/4 in
Nominal Depth
7.87 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum
Closure Method
1 or 3 Point Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA File No. 42186: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; IEC 60529, IP66; Designed to meet NEBS™-Telcordia GR487, GR63, IEC 48D; Meets Type 3RX requirements; NEBS is a trademark of Telcordia
IP Rating
IP66
Features
4X Watertight, corrosion-resistant
Weight
13
Description
COMLINE,Type 4X,400x400x200mm,Gray,A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.