Zoro Homepage

COMLINE, Type 4X, 600x500x200mm, Gray, Aluminum

  • Mfr # ECL605020CH

  • Zoro # G6852029


product price: $2,464.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Light Gray
Depth
7.87 in
NEMA Enclosure Type
3R, 4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL605020CH
Zoro #
G6852029
UPC #
783510379995
Country of Origin
Mexico

Dimensions

Depth
7.87 in
Width
19.69 in
Height
23.62 in
Size
23.62 in x 19.69 in x 7.87 in
Body Thickness
0.08 in / 2 mm
Door Thickness
2 mm / 0.08 in

Details

Item
COMLINE,Type 4X,600x500x200mm,Gray,A
Material
Aluminum
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA File No. 42186: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; IEC 60529, IP66; Designed to meet NEBS™-Telcordia GR487, GR63, IEC 48D; Meets Type 3RX requirements; NEBS is a trademark of Telcordia
Series
ComLine
Weight
22 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Latch Points
3

Description

COMLINE,Type 4X,600x500x200mm,Gray,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.