
COMLINE, Type 4X, 800x600x200mm, Gray, Aluminum
Mfr # ECL806020CH
Zoro # G6852099
product price: $2,899.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
Features
Watertight, Corrosion-Resistant
Height
31-1/2 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL806020CH
Zoro #
G6852099
UPC #
783510380199
Country of Origin
Mexico
Dimensions
Height
31-1/2 in
Size
31-1/2 in x 23.62 in x 7.87 in
Width
23.62 in
Depth
7.87 in
Body Thickness
0.08 in / 2 mm
Door Thickness
2 mm / 0.08 in
Details
Item
COMLINE,Type 4X,800x600x200mm,Gray,A
Material
Aluminum
Finish
Powder Coated
Features
Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA File No. 42186: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; IEC 60529, IP66; Designed to meet NEBS™-Telcordia GR487, GR63, IEC 48D; Meets Type 3RX requirements; NEBS is a trademark of Telcordia
Weight
45 lb
Series
ComLine
Latch Points
3
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Description
COMLINE,Type 4X,800x600x200mm,Gray,A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.