Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comline Vertical Mount Cabinet, 23.23x12

  • Mfr # EGVM2

  • Zoro # G5850679


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
T15 AC Unit
Color
Light Gray
Size
23.23 in x 12.68 in x 0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGVM2
Zoro #
G5850679
UPC #
783510211554
Country of Origin
Mexico

Dimensions

Size
23.23 in x 12.68 in x 0.35 in
Depth
0.35 in
Width
12.68 in
Height
23.23 in
Thickness
0.1 in / 2.5 mm

Details

Item
Comline Vertical Mount Cabinet,23.23x12
Material
Aluminum
Finish
Powder Coated
For Use With
T15 AC Unit
Color
Light Gray
Weight
3 lb
Series
ComLine
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; EC60529, IP66; Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D; EIA 310-D with 19-in. spacing for rack equipment; Cabinet is RoHS compliant; NEBS™ is a trademark of Telcordia

Description

Comline Vertical Mount Cabinet,23.23x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.