Zoro Homepage

Comline Vertical Mount Cabinet, 23.23x12

  • Mfr # EGVM3

  • Zoro # G5850618


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
T20 AC Unit
Color
Light Gray
Width
12.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGVM3
Zoro #
G5850618
UPC #
783510211561
Country of Origin
Mexico

Dimensions

Width
12.68 in
Depth
0.35 in
Height
23.23 in
Size
23.23 in x 12.68 in x 0.35 in
Thickness
0.1 in / 2.5 mm

Details

Item
Comline Vertical Mount Cabinet,23.23x12
Material
Aluminum
Finish
Powder Coated
For Use With
T20 AC Unit
Color
Light Gray
Series
ComLine
Weight
3 lb
Standards

Description

Comline Vertical Mount Cabinet,23.23x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.