Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMLINE Vertical Mount Cabinet, 23.23x12.68x0.35, Lt Gray, Aluminum

  • Mfr # EGVM

  • Zoro # G6781259


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Solid
Color
Light Gray
Size
23.23 in x 12.68 in x 0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGVM
Zoro #
G6781259
UPC #
783510211578
Country of Origin
Mexico

Dimensions

Size
23.23 in x 12.68 in x 0.35 in
Height
23.23 in
Depth
0.35 in
Width
12.68 in
Thickness
0.1 in / 2.5 mm

Details

Item
Comline Vertical Mount Cabinet,23.23x12
Material
Aluminum
Finish
Powder Coated
For Use With
Solid
Color
Light Gray
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; EC60529, IP66; Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D; EIA 310-D with 19-in. spacing for rack equipment; Cabinet is RoHS compliant; NEBS™ is a trademark of Telcordia
Series
ComLine
Weight
3 lb

Description

Comline Vertical Mount Cabinet,23.23x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.