
COMLINE Vertical Mount Cabinet, 600x350x375mm, Lt Gray, Aluminum
Mfr # ECL603537VP
Zoro # G6781338
product price: $2,546.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
Height
23.62 in
Depth
14.76 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL603537VP
Zoro #
G6781338
UPC #
783510211530
Country of Origin
Mexico
Dimensions
Height
23.62 in
Depth
14.76 in
Width
13.78 in
Size
23.62 in x 13.78 in x 14.76 in
Thickness
0.1 in / 2.5 mm
Details
Item
Comline Vertical Mount Cabinet,600x350x
Material
Aluminum
Finish
Powder Coated
Features
Dust-Resistant
Color
Light Gray
Application
Indoor
NEMA Enclosure Type
12, 3R
Standards
Rack Units
5
Weight
29.85 lb
Series
ComLine
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66
Description
Comline Vertical Mount Cabinet,600x350x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.