Zoro Homepage

Compact Axial Fans, 115v 50/60Hz

  • Mfr # A3AXFN

  • Zoro # G5844643


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
4.62 in
Depth
1-1/2 in
Size
3.14 in x 4.62 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3AXFN
Zoro #
G5844643
UPC #
783510173951
Country of Origin
United States

Dimensions

Width
4.62 in
Depth
1-1/2 in
Size
3.14 in x 4.62 in x 1-1/2 in
Height
3.14 in
Fan Diameter
3.15 in

Details

Item
Compact Axial Fans,115v 50/60Hz
Material
Mild Steel
Finish
Powder Coated
Color
Black
Voltage
100 to 120V AC
Weight
0.86 lb
Standards
UL Component Recognized
Max Current
0.09 A
Voltage AC
100 V
Airflow
27 ft³/min / 46 m³/h
Nominal Voltage
115 V

Description

Compact Axial Fans,115v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.