
Compact Axial Fans, 115v 50/60Hz
Mfr # A4AXFN
Zoro # G5851248
product price: $134.83
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
4.62 in
Depth
1.74 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4AXFN
Zoro #
G5851248
UPC #
783510222109
Country of Origin
United States
Dimensions
Height
4.62 in
Depth
1.74 in
Size
4.62 in x 4.62 in x 1.74 in
Width
4.62 in
Fan Diameter
4.69 in
Details
Item
Compact Axial Fans,115v 50/60Hz
Material
Mild Steel
Finish
Powder Coated
Color
Black
Voltage
100 to 120V AC
Weight
1.40 lb
Standards
UL Component Recognized
Voltage AC
100 V
Airflow
100 ft³/min / 170 m³/h
Nominal Voltage
115 V
Max Current
0.26 A
Description
Compact Axial Fans,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.