Zoro Homepage

Compact Axial Fans, 115v 50/60Hz

  • Mfr # A4AXFNGQ

  • Zoro # G5822758


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
4.62 in x 4.62 in x 1.74 in
Height
4.62 in
Width
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4AXFNGQ
Zoro #
G5822758
UPC #
783510138523
Country of Origin
United States

Dimensions

Size
4.62 in x 4.62 in x 1.74 in
Height
4.62 in
Width
4.62 in
Depth
1.74 in
Fan Diameter
4.69 in

Details

Item
Compact Axial Fans,115v 50/60Hz
Material
Mild Steel
Finish
Powder Coated
Color
Black
Voltage
100 to 120V AC
Weight
1.90 lb
Standards
UL Component Recognized
Voltage AC
100 V
Nominal Voltage
115 V
Max Current
0.09 A
Airflow
49 ft³/min / 83 m³/h

Description

Compact Axial Fans,115v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.