Zoro Homepage

Compact Axial Fans, 115v 50/60Hz

  • Mfr # A6AXFN

  • Zoro # G6782336


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
5.88 in x 5.88 in x 2-1/4 in
Depth
2-1/4 in
Width
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6AXFN
Zoro #
G6782336
UPC #
783510222208
Country of Origin
China

Dimensions

Size
5.88 in x 5.88 in x 2-1/4 in
Depth
2-1/4 in
Width
5.88 in
Height
5.88 in
Fan Diameter
6.77 in

Details

Item
Compact Axial Fans,115v 50/60Hz
Material
Mild Steel
Finish
Powder Coated
Color
Black
Standards
UL Component Recognized
Voltage
100 to 120V AC
Weight
2.10 lb
Max Current
0.45 A
Airflow
240 ft³/min / 407 m³/h
Voltage AC
100 V
Nominal Voltage
115 V

Description

Compact Axial Fans,115v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.