Zoro Homepage

Compact Axial Fans, 24Vdc

  • Mfr # A2AXFN24

  • Zoro # G5844695


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
0.98 in
Size
2.36 in x 4.62 in x 0.98 in
Width
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2AXFN24
Zoro #
G5844695
UPC #
783510173937
Country of Origin
United States

Dimensions

Depth
0.98 in
Size
2.36 in x 4.62 in x 0.98 in
Width
4.62 in
Height
2.36 in
Fan Diameter
2.36 in

Details

Item
Compact Axial Fans,24Vdc
Material
Mild Steel
Finish
Powder Coated
Color
Black
Voltage
24V DC
Weight
0.30 lb
Standards
UL Component Recognized
Nominal Voltage
24 V
Voltage DC
24 V
Airflow
21 ft³/min / 36 m³/h
Max Current
0.09 A

Description

Compact Axial Fans,24Vdc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.