
Compact Axial Fans, 24Vdc
Mfr # A4AXFN24
Zoro # G5844607
product price: $173.63
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
4.62 in x 4.62 in x 1.74 in
Height
4.62 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4AXFN24
Zoro #
G5844607
UPC #
783510173913
Country of Origin
United States
Dimensions
Size
4.62 in x 4.62 in x 1.74 in
Height
4.62 in
Depth
1.74 in
Width
4.62 in
Fan Diameter
4.69 in
Details
Item
Compact Axial Fans,24Vdc
Material
Mild Steel
Finish
Powder Coated
Color
Black
Voltage
24V DC
Weight
0.90 lb
Standards
UL Component Recognized
Airflow
118 ft³/min / 200 m³/h
Voltage DC
24 V
Nominal Voltage
24 V
Max Current
0.35 A
Description
Compact Axial Fans,24Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.