Zoro Homepage

Compact Series 2 Rotational Base Bracket

  • Mfr # CCS2RBB15LG

  • Zoro # G5833888


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits 45 x 60 mm
Color
Light Gray
Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS2RBB15LG
Zoro #
G5833888
UPC #
783510156824
Country of Origin
Germany

Dimensions

Height
1.77 in
Size
1.77 in x 2.36 in
Width
2.36 in

Details

Item
Compact Series 2 Rotational Base Bracket
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 45 x 60 mm
Color
Light Gray
Weight
2.50 lb
Series
Compact Series 2
Protection Rating
IP55

Description

Compact Series 2 Rotational Base Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.