
Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum
Mfr # CCS2SJLG
Zoro # G6804289
product price: $1,104.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 45 x 60 mm
Width
2.36 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCS2SJLG
Zoro #
G6804289
UPC #
783510417994
Country of Origin
Germany
Dimensions
Width
2.36 in
Height
1.77 in
Size
1.77 in x 2.36 in
Details
Item
Compact Series 2 Set-Up Joint,Fits 45x6
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 45 x 60 mm
Color
Light Gray
Weight
4 lb
Series
Compact Series 2
Protection Rating
IP55
Description
Compact Series 2 Set-Up Joint,Fits 45x6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.