Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum

  • Mfr # CCS2T10

  • Zoro # G6812628


product price: $257.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
NEMA Enclosure Type
12
Size
1.77 x 2.36 in
Length
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS2T10
Zoro #
G6812628
UPC #
783510665807
Country of Origin
Germany

Dimensions

Size
1.77 x 2.36 in
Length
39.37 in
Depth
2.36 in
Width
1.77 in
Height
39.37 in
Thickness
0.31 in / 8 mm
External Dimensions
1.77 x 2.36 in / 45 x 60 mm

Details

Item
COMPACT Series 2 Tubes,1000x45x60mm,Al
Material
Aluminum
Finish
Anodized
NEMA Enclosure Type
12
Color
Unpainted
Series
Compact Series 2
Weight
7.70 lb
Protection Rating
IP55
Inside Cross Section
12.65 cm² / 1.96 in²

Description

COMPACT Series 2 Tubes,1000x45x60mm,Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.