Zoro Homepage

COMPACT Series 2 Wall Joint (Vertical), fits 45x60mm, Lt Gray, Aluminu

  • Mfr # CCS2WJVLG

  • Zoro # G6804334


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits 45 x 60 mm
Width
2.36 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS2WJVLG
Zoro #
G6804334
UPC #
783510418090
Country of Origin
Germany

Dimensions

Width
2.36 in
Height
1.77 in
Size
1.77 in x 2.36 in

Details

Item
COMPACT Series 2 Wall Joint Vertical,
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 45 x 60 mm
Color
Light Gray
Weight
4.18 lb
Series
Compact Series 2
Protection Rating
IP55

Description

COMPACT Series 2 Wall Joint Vertical,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.