Zoro Homepage

COMPACT Series 4 Elbow, fits 80x80mm, Lt Gray, Aluminum

  • Mfr # CCS8ELLG

  • Zoro # G6804508


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits 80 x 80 mm
Color
Light Gray
Size
3.15 in x 3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS8ELLG
Zoro #
G6804508
UPC #
783510422196
Country of Origin
Germany

Dimensions

Size
3.15 in x 3.15 in
Height
3.15 in
Width
3.15 in
Thickness
0.47 in / 12 mm

Details

Item
COMPACT Series 4 Elbow,Fits 80x80mm,Lt
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 80 x 80 mm
Color
Light Gray
Weight
6.22 lb
Series
Compact Series 4
Protection Rating
IP55

Description

COMPACT Series 4 Elbow,Fits 80x80mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.