
COMPACT Series 4 Flange Coupling, fits 80x80mm, Lt Gray, Aluminum
Mfr # CCS8FCLG
Zoro # G6804325
product price: $1,021.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 80 x 80 mm
Width
3.15 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCS8FCLG
Zoro #
G6804325
UPC #
783510421892
Country of Origin
Germany
Dimensions
Width
3.15 in
Length
120 mm / 4.72 in
Height
3.15 in
Size
3.15 in x 3.15 in
Thickness
0.47 in / 12 mm
Details
Item
COMPACT Series 4 Flange Coupling,Fits 8
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 80 x 80 mm
Color
Light Gray
Weight
4.78 lb
Series
Compact Series 4
Protection Rating
IP55
Description
COMPACT Series 4 Flange Coupling,Fits 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.