Zoro Homepage

COMPACT Series 4 Rotation Limiter, fits 80sq, 80x140mm, Steel

  • Mfr # CCS814RL

  • Zoro # G6813093


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 80 sq,80 x 140 mm
Color
Light Gray
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS814RL
Zoro #
G6813093
UPC #
783510681708
Country of Origin
Germany

Dimensions

Width
5.51 in
Size
3.15 in x 5.51 in
Height
3.15 in
Thickness
0.47 in / 12 mm

Details

Item
COMPACT Series 4 Rotation Limiter,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 80 sq,80 x 140 mm
Color
Light Gray
Weight
1.26 lb
Series
Compact Series 4
Protection Rating
IP55

Description

COMPACT Series 4 Rotation Limiter,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.