Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel

  • Mfr # CCS8T20

  • Zoro # G6813118


product price: $791.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
3.15 in
NEMA Enclosure Type
12
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS8T20
Zoro #
G6813118
UPC #
783510681104
Country of Origin
Germany

Dimensions

Height
3.15 in
Width
3.15 in
Depth
78.74 in
Size
80 sq. mm
Length
78-1/4 in
Thickness
0.19 in / 4.8 mm
External Dimensions
3.15 in / 80 sq. mm

Details

Item
COMPACT Series 4 Tubes,1988x80x80mm,Lt
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Series
Compact Series 4
Weight
45 lb
Protection Rating
IP55
Inside Cross Section
49 cm² / 7.6 in²

Description

COMPACT Series 4 Tubes,1988x80x80mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.