Zoro Homepage

COMPACT Series 4 Wall Joint, fits 80x80mm, Lt Gray, Steel

  • Mfr # CCS8WJRLG

  • Zoro # G6804569


product price: $1,896.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 80 x 80 mm
Height
3.15 in
Size
3.15 in x 3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS8WJRLG
Zoro #
G6804569
UPC #
783510422592
Country of Origin
Germany

Dimensions

Height
3.15 in
Size
3.15 in x 3.15 in
Width
3.15 in
Thickness
0.47 in / 12 mm

Details

Item
COMPACT Series 4 Wall Joint,Fits 80x80m
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 80 x 80 mm
Color
Light Gray
Series
Compact Series 4
Weight
20.50 lb
Protection Rating
IP55

Description

COMPACT Series 4 Wall Joint,Fits 80x80m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.