Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT, Type 4X, 125x80x57mm, Aluminum

  • Mfr # CCA1286

  • Zoro # G6812777


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP128
Width
3.15 in
Size
125 x 80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA1286
Zoro #
G6812777
UPC #
783510666101
Country of Origin
Germany

Dimensions

Width
3.15 in
Size
125 x 80 mm
Depth
2.24 in
Height
4.92 in
Thickness
0.16 in / 2 mm
External Dimensions
125 x 80 mm / 4.92 x 3.15 in
Panel Size
114 x 69 mm / 4.49 x 2.72 in

Details

Item
COMPACT,Type 4X,125x80x57mm,Aluminum
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP128
Color
Traffic Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
0.90 lb
Series
Compact
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
CCAP128
Mounting
52 x 113 mm / 2.05 x 4.45 in

Description

COMPACT,Type 4X,125x80x57mm,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.