Zoro Homepage

COMPACT, Type 4X, 175x80x57mm, Aluminum

  • Mfr # CCA1886

  • Zoro # G5859465


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP188
Height
6.89 in
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA1886
Zoro #
G5859465
UPC #
783510666200
Country of Origin
Germany

Dimensions

Height
6.89 in
Size
175 x 80 mm
Width
3.15 in
Depth
2.24 in
Thickness
0.16 in / 2 mm
External Dimensions
175 x 80 mm / 6.89 x 3.15 in
Panel Size
164 x 69 mm / 6.46 x 2.72 in

Details

Item
COMPACT,Type 4X,175x80x57mm,Aluminum
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP188
NEMA Enclosure Type
4X, 12, 13
Color
Traffic Gray
Features
Watertight, Corrosion-Resistant
Weight
1.10 lb
Series
Compact
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
52 x 163 mm / 2.05 x 6.42 in
Conductive Panel
CCAP188

Description

COMPACT,Type 4X,175x80x57mm,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.