Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT, Type 4X, 200x230x110mm, Aluminu

  • Mfr # CCA202311

  • Zoro # G5859544


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP2023
Color
Traffic Gray
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCA202311
Zoro #
G5859544
UPC #
783510666804
Country of Origin
Germany

Dimensions

Depth
4.33 in
Size
200 x 230 mm
Width
9.06 in
Height
7.87 in
Thickness
0.16 in / 2 mm
External Dimensions
200 x 230 mm / 7.87 x 9.06 in
Panel Size
185 x 215 mm / 7.29 x 8.47 in

Details

Item
COMPACT,Type 4X,200x230x110mm,Aluminu
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP2023
Color
Traffic Gray
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Series
Compact
Weight
5.50 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66
Conductive Panel
CCAP2023
Mounting
180 x 180 mm / 7.09 x 7.09 in
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

COMPACT,Type 4X,200x230x110mm,Aluminu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.