Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT, Type 4X, 260x160x90mm, Aluminum

  • Mfr # CCA26169

  • Zoro # G5859508


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP2616
Color
Traffic Gray
Height
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA26169
Zoro #
G5859508
UPC #
783510666606
Country of Origin
Germany

Dimensions

Height
10.24 in
Depth
3.54 in
Width
6.3 in
Size
10.23 x 6.30 in
Thickness
0.16 in / 2 mm
External Dimensions
260 x 160 mm / 10.23 x 6.30 in
Panel Size
246 x 146 mm / 9.69 x 5.75 in

Details

Item
COMPACT,Type 4X,260x160x90mm,Aluminum
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP2616
Color
Traffic Gray
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Series
Compact
Weight
4.40 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66
Conductive Panel
CCAP2616
Mounting
110 x 240 mm / 4.33 x 9.45 in
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

COMPACT,Type 4X,260x160x90mm,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.