Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT, Type 4X, 330x230x110mm, Aluminum

  • Mfr # CCA332311

  • Zoro # G6812883


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP3323
Depth
4.33 in
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA332311
Zoro #
G6812883
UPC #
783510667009
Country of Origin
Germany

Dimensions

Depth
4.33 in
Width
9.06 in
Height
12.99 in
Size
12.99 x 9.06 in
Thickness
0.16 in / 2 mm
Panel Size
315 x 215 mm / 12.41 x 8.47 in
External Dimensions
330 x 230 mm / 12.99 x 9.06 in

Details

Item
COMPACT,Type 4X,330x230x110mm,Aluminu
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP3323
NEMA Enclosure Type
4X, 12, 13
Color
Traffic Gray
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
7.70 lb
Series
Compact
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
CCAP3323
Mounting
180 x 310 mm / 7.09 x 12.21 in

Description

COMPACT,Type 4X,330x230x110mm,Aluminu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.