Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMPACT, Type 4X, 360x160x90mm, Aluminum

  • Mfr # CCA36169

  • Zoro # G6812743


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP3616
Height
14.17 in
Depth
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA36169
Zoro #
G6812743
UPC #
783510666705
Country of Origin
Germany

Dimensions

Height
14.17 in
Depth
3.54 in
Size
14.17 x 6.30 in
Width
6.3 in
Thickness
0.16 in / 2 mm
External Dimensions
360 x 160 mm / 14.17 x 6.30 in
Panel Size
346 x 146 mm / 13.63 x 5.75 in

Details

Item
COMPACT,Type 4X,360x160x90mm,Aluminum
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CCAP3616
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Color
Traffic Gray
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
5.70 lb
Series
Compact
Conductive Panel
CCAP3616
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
110 x 340 mm / 4.33 x 13.39 in

Description

COMPACT,Type 4X,360x160x90mm,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.