Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite Panel, 0.10 in. H x 6.88 in. W x 8-3/4 in. L, 1/4 in, Phenolic Laminate

  • Mfr # A10P8C

  • Zoro # G5859666


product price: $37.29
/ea

Key Features

For Use With
Junction Boxes
Dimension
0.10 in. H x 6.88 in. W x 8-3/4 in. L
Hole Dia.
1/4 in
Height
0.1 in
Width
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10P8C
Zoro #
G5859666
UPC #
783510656003
Country of Origin
United States

Dimensions

Dimension
0.10 in. H x 6.88 in. W x 8-3/4 in. L
Hole Dia.
1/4 in
Height
0.1 in
Width
6.88 in
Length
8-3/4 in
Thickness
0.12
Panel Size
8.75 x 6.88 in / 222 x 175 mm
Hole Diameter
0.25 in / 6 mm

Details

Item
Composite Panel
For Use With
Junction Boxes
Material
Phenolic Laminate
Color
Light Brown
Finish
Smooth Matte
Weight
0.4

Description

Composite Panels,for Junction Boxes and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.