Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite Panel, 1.10 in. H x 8.88 in. W x 10.70 in. L, 1/4 in, Phenolic Laminate

  • Mfr # A12P10C

  • Zoro # G5859605


product price: $55.49
/ea

Key Features

For Use With
Junction Boxes
Dimension
1.10 in. H x 8.88 in. W x 10.70 in. L
Hole Dia.
1/4 in
Height
1.10 in
Width
8.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12P10C
Zoro #
G5859605
UPC #
783510656102
Country of Origin
United States

Dimensions

Dimension
1.10 in. H x 8.88 in. W x 10.70 in. L
Hole Dia.
1/4 in
Height
1.10 in
Width
8.88 in
Length
10.70 in
Thickness
0.12 in / 3 mm
Hole Diameter
0.25 in / 6 mm
Panel Size
10.75 x 8.88 in / 273 x 226 mm

Details

Item
Composite Panel
For Use With
Junction Boxes
Material
Phenolic Laminate
Color
Light Brown
Finish
Smooth Matte

Description

Composite Panels,for Junction Boxes and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.