Zoro Homepage

Composite Panel, 1/2 in. H x 14.88 in. W x 16-3/4 in. L, 1/4 in, Phenolic Laminate

  • Mfr # A18P16C

  • Zoro # G5858844


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use With
Junction Boxes
Dimension
1/2 in. H x 14.88 in. W x 16-3/4 in. L
Hole Dia.
1/4 in
Height
1/2 in
Width
14.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18P16C
Zoro #
G5858844
UPC #
783510585105
Country of Origin
United States

Dimensions

Dimension
1/2 in. H x 14.88 in. W x 16-3/4 in. L
Hole Dia.
1/4 in
Height
1/2 in
Width
14.88 in
Length
16-3/4 in
Thickness
0.12
Hole Diameter
0.25 in / 6 mm
Panel Size
16.75 x 14.88 in / 425 x 379 mm

Details

Item
Composite Panel
For Use With
Junction Boxes
Material
Phenolic Laminate
Color
Light Brown
Finish
Smooth Matte
Weight
2.8

Description

Composite Panels,for Junction Boxes and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.