Zoro Homepage

Compression Lugs, Copper

  • Mfr # DGCL21

  • Zoro # G5843767


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Electroplated
Color
Unpainted
Thickness
0.14 in / 3.5 mm
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGCL21
Zoro #
G5843767
UPC #
783510172541
Country of Origin
United States

Dimensions

Thickness
0.14 in / 3.5 mm
Required Screw Size
1/4
Cable Size
2
On-Center Dimension Between Holes
0.625 in

Details

Item
Compression Lugs,Copper
Material
Copper
Finish
Electroplated
Color
Unpainted
Weight
1 lb

Description

Compression Lugs,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.