
Concept Adjustable-Depth Mounting Kits
Mfr # CAM202
Zoro # G5826599
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 20 in
Color
Unpainted
Series
Concept
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM202
Zoro #
G5826599
UPC #
783510144975
Country of Origin
United States
Details
Item
Concept Adjustable-Depth Mounting Kits
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 20 in
Color
Unpainted
Series
Concept
Weight
1.70 lb
Fits Concept Enclosure
When C = 20.00 in / When C = 508 mm
Description
Concept Adjustable-Depth Mounting Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.