Zoro Homepage

CONCEPT Adjustable-Depth Mounting Kits, fits 12.00 deep +, Steel

  • Mfr # CAM124

  • Zoro # G6814545


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 12 in
Color
Unpainted
Weight
2.08 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM124
Zoro #
G6814545
UPC #
783510788100
Country of Origin
United States

Details

Item
CONCEPT Adjustable-Depth Mounting Kits,
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 12 in
Color
Unpainted
Weight
2.08 lb
Series
Concept
Fits Concept Enclosure
When C = 12.00 in / When C = 305 mm

Description

CONCEPT Adjustable-Depth Mounting Kits,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.