
CONCEPT Adjustable-Depth Mounting Kits, fits 8.00 deep +, Steel
Mfr # CAM84
Zoro # G6814737
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 8 in
Color
Unpainted
Series
Concept
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM84
Zoro #
G6814737
UPC #
783510787905
Country of Origin
United States
Details
Item
CONCEPT Adjustable-Depth Mounting Kits,
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 8 in
Color
Unpainted
Series
Concept
Weight
1.64 lb
Fits Concept Enclosure
When C = 8.00 in / When C = 203 mm
Description
CONCEPT Adjustable-Depth Mounting Kits,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.