Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCEPT Console, Type 4X, 38.00x36.00x15

  • Mfr # CFC383616SS

  • Zoro # G5861529


product price: $10,779.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3636, CP3636G
NEMA Enclosure Type
3R, 4X, 12
Size
38 x 36 x 15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFC383616SS
Zoro #
G5861529
UPC #
783510873400
Country of Origin
United States

Dimensions

Size
38 x 36 x 15 in
Height
38 in
Depth
15 in
Width
36 in
Thickness
14 ga / 1.98 mm
Back Panel Height x Width
34.20 x 34.20 in / 869 x 869 mm

Details

Item
CONCEPT Console,Type 4X,38.00x36.00x15
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3636, CP3636G
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Features
Large Data Pocket, Watertight, corrosion-resistant
Gauge
14 ga
Weight
140 lb
Series
Concept
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA Type 3R, 4, 4X, 12, 13; Meets NEMA Type 3RX requirements
Back Panel
CP3636
Conductive Panel
CP3636G
Data Pocket
Large
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R

Description

CONCEPT Console,Type 4X,38.00x36.00x15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.