Zoro Homepage

CONCEPT Console, Type 4X, 48.00x24.00x18.00, SS Type 304

  • Mfr # CFC482423SS

  • Zoro # G6816663


product price: $13,110.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2442, CP2442G
Height
48 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFC482423SS
Zoro #
G6816663
UPC #
783510873509
Country of Origin
United States

Dimensions

Height
48 in
Width
24 in
Depth
18 in
Size
48 x 24 x 18 in
Thickness
14 ga / 1.98 mm
Back Panel Height x Width
40.20 x 22.20 in / 1021 x 564 mm

Details

Item
CONCEPT Console,Type 4X,48.00x24.00x18
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2442, CP2442G
Gauge
14 ga
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Features
Large Data Pocket, Watertight, corrosion-resistant
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA Type 3R, 4, 4X, 12, 13; Meets NEMA Type 3RX requirements
Weight
112 lb
Series
Concept
Conductive Panel
CP2442G
Back Panel
CP2442
Data Pocket
Large
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R

Description

CONCEPT Console,Type 4X,48.00x24.00x18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.