
CONCEPT Console, Type 4X, 48.00x36.00x18.00, SS Type 304
Mfr # CFC483623SS
Zoro # G6816715
product price: $13,678.99
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP4236, CP4236G
Height
48 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFC483623SS
Zoro #
G6816715
UPC #
783510873608
Country of Origin
United States
Dimensions
Height
48 in
Width
36 in
Depth
18 in
Size
48 x 36 x 18 in
Thickness
14 ga / 1.98 mm
Back Panel Height x Width
40.20 x 34.20 in / 1021 x 869 mm
Details
Item
CONCEPT Console,Type 4X,48.00x36.00x18
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP4236, CP4236G
Color
Unpainted
Features
Large Data Pocket, Watertight, corrosion-resistant
NEMA Enclosure Type
3R, 4X, 12
Gauge
14 ga
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA Type 3R, 4, 4X, 12, 13; Meets NEMA Type 3RX requirements
Series
Concept
Weight
183 lb
Conductive Panel
CP4236G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R
Data Pocket
Large
Back Panel
CP4236
Description
CONCEPT Console,Type 4X,48.00x36.00x18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.