Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concept Deep Hinged Window Kit, Fits 400

  • Mfr # CWHD4045LG

  • Zoro # G5834046


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 400 x 450 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWHD4045LG
Zoro #
G5834046
UPC #
783510157494
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm
Window Size
343 x 366 mm / 13.50 x 14.40 in

Details

Item
Concept Deep Hinged Window Kit,Fits 400
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 400 x 450 mm
Color
Light Gray
Gauge
16 ga
NEMA Enclosure Type
12
Series
Concept
Weight
11.70 lb
Standards
UL 508A, 508, File Number E61997: Type 12; NEMA Type 12; IEC 60529, IP66

Description

Concept Deep Hinged Window Kit,Fits 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.