
CONCEPT Deep Hinged Window Kit, fits 400x450mm, Steel
Mfr # CWHD4045
Zoro # G6804027
product price: $896.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 400 x 450 mm
NEMA Enclosure Type
12
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWHD4045
Zoro #
G6804027
UPC #
783510417000
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Window Size
343 x 366 mm / 13.50 x 14.40 in
Details
Item
CONCEPT Deep Hinged Window Kit,Fits 400
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 400 x 450 mm
NEMA Enclosure Type
12
Color
Gray
Gauge
16 ga
Standards
UL 508A, 508, File Number E61997: Type 12; NEMA Type 12; IEC 60529, IP66
Weight
12 lb
Series
Concept
Description
CONCEPT Deep Hinged Window Kit,Fits 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.