Latch with Disconnect Handle Electrical Enclosures, 36 in H, 8 in D, 32 in W, 4, Steel

  • Mfr # CDSC36328

  • Zoro # G6814405


product price: $1,302.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
32 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSC36328
Zoro #
G6814405
UPC #
783510780104
Country of Origin
United States

Dimensions

Nominal Width
32 in
Nominal Height
36 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Steel
Closure Method
Latch with Disconnect Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, Type 13; IP66; IEC 60529, IP66
IP Rating
IP66
Features
4 Watertight
Weight
73
Latch Quantity
1

Description

CONCEPT Disconnect Enclosure,Type 4,36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products