
Latch with Disconnect Handle Electrical Enclosures, 42 in H, 12 in D, 32 in W, NEMA 4, Mild Steel
Mfr # CDSC423212LG
Zoro # G5839804
product price: $1,589.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDSC423212LG
Zoro #
G5839804
UPC #
783510166298
Country of Origin
United States
Dimensions
Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Mild Steel
Closure Method
Latch with Disconnect Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Features
4 Watertight
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, Type 13; IP66; IEC 60529, IP66
Weight
50
Latch Quantity
1
Description
Concept Disconnect Enclosure,Type 4,42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.